References
Gapi:OR90445
Rubix:999190900019401
Manufacturer :11A771K0


Technical specifications
| Inner diameter | 202,57 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 202,57 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 59.86 excl. VAT
/ 30 units
€ 73.03 incl. VAT
- Log in/register to view shipping times