References
Gapi:OR90627
Rubix:999190900019386
Manufacturer :11A756K0


Technical specifications
| Inner diameter | 159,5 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 159,5 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 1.30 excl. VAT
/ Unité
€ 1.58 incl. VAT
- In stock: shipped within 24 hours