References
Gapi:OR90381
Rubix:999190900019353
Manufacturer :11A616K0


Technical specifications
| Inner diameter | 304,17 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 304,17 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 79.32 excl. VAT
/ 30 units
€ 96.76 incl. VAT
- In stock: shipped within 24 hours