References
Gapi:OR90332
Rubix:999190900019299
Manufacturer :11A551K0


Technical specifications
| Inner diameter | 59,69 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 59,69 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 45.64 excl. VAT
/ 150 units
€ 55.68 incl. VAT
- Log in/register to view shipping times