References
Gapi:OR90265
Rubix:999190900019256
Manufacturer :11A446K0


Technical specifications
| Inner diameter | 196,44 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 196,44 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 54.87 excl. VAT
/ 50 units
€ 66.94 incl. VAT
- Log in/register to view shipping times