References
Gapi:OR90844
Rubix:999190900019221
Manufacturer :11A411K0


Technical specifications
| Inner diameter | 71,44 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 71,44 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 61.09 excl. VAT
/ 250 units
€ 74.53 incl. VAT
- Log in/register to view shipping times