References
Gapi:OR90824
Rubix:999190900019191
Manufacturer :11A381K0


Technical specifications
| Inner diameter | 39,69 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 39,69 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 62.34 excl. VAT
/ 500 units
€ 76.05 incl. VAT
- Log in/register to view shipping times