References
Gapi:OR90216
Rubix:999190900019184
Manufacturer :11A374K0


Technical specifications
| Inner diameter | 28,17 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 28,17 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 0.09 excl. VAT
/ Unité
€ 0.11 incl. VAT
- In stock: shipped within 24 hours