References
Gapi:OR90618
Rubix:999190900019182
Manufacturer :11A372K0


Technical specifications
| Inner diameter | 25,8 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 25,8 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 0.08 excl. VAT
/ Unité
€ 0.10 incl. VAT
- In stock: shipped within 24 hours