References
Gapi:OR90211
Rubix:999190900019178
Manufacturer :11A368K0


Technical specifications
| Inner diameter | 20,22 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 20,22 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 64.84 excl. VAT
/ 1,000 units
€ 79.10 incl. VAT
- Log in/register to view shipping times