References
Gapi:OR90037
Rubix:999190900019075
Manufacturer :11A075K0


Technical specifications
| Inner diameter | 63,22 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 63,22 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 37.41 excl. VAT
/ 250 units
€ 45.64 incl. VAT
- Log in/register to view shipping times