References
Gapi:OR646
Rubix:999190900019001
Manufacturer :11B52CK6


Technical specifications
| Inner diameter | 167,7 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 167,7 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 54.72 excl. VAT
/ 50 units
€ 66.76 incl. VAT
- Log in/register to view shipping times