References
Gapi:OR441
Rubix:999190900016612
Manufacturer :11A763K6


Technical specifications
| Inner diameter | 177,17 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 177,17 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 1.36 excl. VAT
/ Unité
€ 1.66 incl. VAT
- In stock: shipped within 24 hours