References
Gapi:OR872
Rubix:999190900016603
Manufacturer :11A754K6


Technical specifications
| Inner diameter | 155,6 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 155,6 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 1.08 excl. VAT
/ Unité
€ 1.32 incl. VAT
- In stock: shipped within 24 hours