References
Gapi:OR375
Rubix:999190900016566
Manufacturer :11A610K6


Technical specifications
| Inner diameter | 240,67 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 240,67 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 1.90 excl. VAT
/ Unité
€ 2.31 incl. VAT
- In stock: shipped within 24 hours