References
Gapi:OR320
Rubix:999190900016506
Manufacturer :11A539K6


Technical specifications
| Inner diameter | 27,94 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 27,94 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 75.39 excl. VAT
/ 500 units
€ 91.97 incl. VAT
- Log in/register to view shipping times