References
Gapi:OR252
Rubix:999190900016462
Manufacturer :11A433K6


Technical specifications
| Inner diameter | 132,94 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 132,94 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.45 excl. VAT
/ Unité
€ 0.55 incl. VAT
- In stock: shipped within 24 hours