References
Gapi:OR168
Rubix:999190900016379
Manufacturer :11A255K6


Technical specifications
| Inner diameter | 183,82 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 183,82 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.82 excl. VAT
/ Unité
€ 1.00 incl. VAT
- In stock: shipped within 24 hours