References
Gapi:OR014
Rubix:999190900016271
Manufacturer :11A052K6


Technical specifications
| Inner diameter | 12,42 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 12,42 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.02 excl. VAT
/ Unité
€ 0.03 incl. VAT
- In stock: shipped within 24 hours