References
Gapi:ORV876
Rubix:999190900013999
Manufacturer :11A760G6


Technical specifications
| Inner diameter | 168,3 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 168,3 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 44.02 excl. VAT
/ 3 units
€ 53.70 incl. VAT
- Log in/register to view shipping times