References
Gapi:ORV430
Rubix:999190900013984
Manufacturer :11A745G6


Technical specifications
| Inner diameter | 129,54 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 129,54 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 57.14 excl. VAT
/ 5 units
€ 69.71 incl. VAT
- Log in/register to view shipping times