References
Gapi:ORV362
Rubix:999190900013943
Manufacturer :11A597G6


Technical specifications
| Inner diameter | 158,11 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 158,11 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 8.36 excl. VAT
/ Unité
€ 10.20 incl. VAT
- In stock: shipped within 24 hours