References
Gapi:ORV265
Rubix:999190900013865
Manufacturer :11A446G6


Technical specifications
| Inner diameter | 196,44 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 196,44 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 60.21 excl. VAT
/ 10 units
€ 73.46 incl. VAT
- Log in/register to view shipping times