References
Gapi:ORV250
Rubix:999190900013850
Manufacturer :11A431G6


Technical specifications
| Inner diameter | 126,59 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 126,59 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 3.63 excl. VAT
/ Unité
€ 4.43 incl. VAT
- In stock: shipped within 24 hours