References
Gapi:ORM15935
Rubix:999190900018964
Manufacturer :11A688K6


Technical specifications
| Inner diameter | 159,3 mm |
|---|---|
| Cross-section diameter | 5,7 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 159,3 mm |
|---|---|
| Cross-section diameter | 5,7 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 54.72 excl. VAT
/ 50 units
€ 66.76 incl. VAT
- Log in/register to view shipping times