References
Gapi:ORM15127
Rubix:999190900018883
Manufacturer :11A270K6


Technical specifications
| Inner diameter | 15,1 mm |
|---|---|
| Cross-section diameter | 2,7 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 15,1 mm |
|---|---|
| Cross-section diameter | 2,7 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 37.44 excl. VAT
/ 1,000 units
€ 45.68 incl. VAT
- Log in/register to view shipping times