References
Gapi:ORM2004
Rubix:999190900018475
Manufacturer :11BV33K6


Technical specifications
| Inner diameter | 200 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 1.19 excl. VAT
/ Unité
€ 1.45 incl. VAT
- In stock: shipped within 24 hours