References
Gapi:ORM724
Rubix:999190900018317
Manufacturer :11BT26K6


Technical specifications
| Inner diameter | 72 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.28 excl. VAT
/ Unité
€ 0.34 incl. VAT
- In stock: shipped within 24 hours