References
Gapi:ORM715
Rubix:999190900017966
Manufacturer :11BK33K6


Technical specifications
| Inner diameter | 71 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 71 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 44.64 excl. VAT
/ 150 units
€ 54.46 incl. VAT
- Log in/register to view shipping times