References
Gapi:ORM1653A
Rubix:999190900017760
Manufacturer :11BH35K6


Technical specifications
| Inner diameter | 165 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 165 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 36.47 excl. VAT
/ 50 units
€ 44.50 incl. VAT
- Log in/register to view shipping times