References
Gapi:ORM063
Rubix:999190900017615
Manufacturer :11BD62K6


Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.03 excl. VAT
/ Unité
€ 0.03 incl. VAT
- In stock: shipped within 24 hours