References
Gapi:ORM08525
Rubix:999190900017397
Manufacturer :11B818K6


Technical specifications
| Inner diameter | 8,5 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 8,5 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 81.73 excl. VAT
/ 3,000 units
€ 99.71 incl. VAT
- In stock: shipped within 24 hours