References
Gapi:ORM2952
Rubix:999190900017236
Manufacturer :11B559K6


Technical specifications
| Inner diameter | 29,5 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 29,5 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 35.99 excl. VAT
/ 500 units
€ 43.91 incl. VAT
- In stock: shipped within 24 hours