References
Gapi:ORM7915
Rubix:999190900017107
Manufacturer :11B343K6


Technical specifications
| Inner diameter | 79 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 79 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 41.71 excl. VAT
/ 250 units
€ 50.89 incl. VAT
- In stock: shipped within 24 hours