References
Gapi:ORM3215
Rubix:999190900017050
Manufacturer :11B274K6


Technical specifications
| Inner diameter | 32 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.07 excl. VAT
/ Unité
€ 0.08 incl. VAT
- In stock: shipped within 24 hours