References
Gapi:ORM1151
Rubix:999190900016879
Manufacturer :11B046K6


Technical specifications
| Inner diameter | 11,5 mm |
|---|---|
| Cross-section diameter | 1 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 11,5 mm |
|---|---|
| Cross-section diameter | 1 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 47.20 excl. VAT
/ 2,000 units
€ 57.58 incl. VAT
- In stock: shipped within 24 hours