References
Gapi:ORM2405
Rubix:999190900016800
Manufacturer :11A513K6


Technical specifications
| Inner diameter | 240 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 51.21 excl. VAT
/ 30 units
€ 62.47 incl. VAT
- Log in/register to view shipping times