References
Gapi:ORM1505
Rubix:999190900016782
Manufacturer :11A495K6


Technical specifications
| Inner diameter | 150 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 38.46 excl. VAT
/ 50 units
€ 46.93 incl. VAT
- Log in/register to view shipping times