References
Gapi:PK8446
Rubix:999190900046814
Manufacturer :2PA446K0


Technical specifications
| Inner diameter | 215,27 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 215,27 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 1.84 excl. VAT
/ Unité
€ 2.24 incl. VAT
- In stock: shipped within 24 hours