References
Gapi:PK8435
Rubix:999190900046803
Manufacturer :2PA435K0


Technical specifications
| Inner diameter | 145,42 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 145,42 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 1.26 excl. VAT
/ Unité
€ 1.54 incl. VAT
- In stock: shipped within 24 hours