References
Gapi:PK8434
Rubix:999190900046802
Manufacturer :2PA434K0


Technical specifications
| Inner diameter | 142,24 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 142,24 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 1.21 excl. VAT
/ Unité
€ 1.48 incl. VAT
- In stock: shipped within 24 hours