References
Gapi:PK8430
Rubix:999190900046798
Manufacturer :2PA430K0


Technical specifications
| Inner diameter | 129,54 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 129,54 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 1.06 excl. VAT
/ Unité
€ 1.30 incl. VAT
- Log in/register to view shipping times