References
Gapi:PK8373
Rubix:999190900046770
Manufacturer :2PA373K0


Technical specifications
| Inner diameter | 227,97 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 227,97 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 1.57 excl. VAT
/ Unité
€ 1.92 incl. VAT
- In stock: shipped within 24 hours