References
Gapi:PK8280
Rubix:999190900046715
Manufacturer :2PA280K0


Technical specifications
| Inner diameter | 355,19 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 355,19 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 2.66 excl. VAT
/ Unité
€ 3.25 incl. VAT
- In stock: shipped within 24 hours