References
Gapi:PK8262
Rubix:999190900046697
Manufacturer :2PA262K0


Technical specifications
| Inner diameter | 177,39 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 177,39 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 0.94 excl. VAT
/ Unité
€ 1.15 incl. VAT
- In stock: shipped within 24 hours