References
Gapi:PK8015
Rubix:999190900046530
Manufacturer :2PA015K0


Technical specifications
| Inner diameter | 14 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 14 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 0.05 excl. VAT
/ Unité
€ 0.07 incl. VAT
- In stock: shipped within 24 hours