References
Gapi:ORMV2352
Rubix:999190900014614
Manufacturer :11B541G6


Technical specifications
| Inner diameter | 23,5 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 23,5 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 66.83 excl. VAT
/ 150 units
€ 81.54 incl. VAT
- Log in/register to view shipping times