References
Gapi:ORMV0315
Rubix:999190900014342
Manufacturer :11B162G6


Technical specifications
| Inner diameter | 3 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 3 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 26.49 excl. VAT
/ 250 units
€ 32.32 incl. VAT
- In stock: shipped within 24 hours