References
Miros (Gapi):WSL03200406053C0
Rubix:999190900041982
Manufacturer :2EWSL073

Product details :
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 40,6 mm |
| Height | 5,3 mm |
| Execution | wsl |
Show UNSPSC/ECL@SS
€ 0.50 excl. VAT
/ Unité
€ 0.61 incl. VAT
- In stock: shipped within 24 hours
