References
Valgan:ORM 3,00 X 1,50 NBR
Rubix:160000000421465

Technical specifications
| Inner diameter | 3 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 3 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 1.95 excl. VAT
/ 100 units
€ 2.38 incl. VAT
- In stock: shipped within 24 hours